Beli Milwaukee Mx Fuel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Battery PackDeskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- MILWAUKEE Cable for Drain CleaningDeskripsi:Leader cables, drum adapters, and anchor adapters fit specific brands and types of drain cleaning equipment to enhance its function or modify it for an application. Leader cables connect to the end of drain cable to guide it through traps and bends. They prevent cable from kinking and protect it from damage when clearing large pipe. Drum adapters contain a continuous length of cable to feed from a sectional machine instead of feeding cable in separate segments. Anchor adapters allow a drum machine of one brand to accept cable of another brand.atribut:
- UNSPSC: 31160000
- MILWAUKEE Redlithium Battery PackDeskripsi:- Waktu pengoperasian 33% lebih lama dibandingkan baterai MXF XC406 dalam desain yang lebih ringan - Sistem pendingin aktif COOL-CYCLE™ menyediakan pendinginan berkecepatan tinggi untuk waktu henti yang lebih sedikit - REDLITHIUM™ FORGE™ menyediakan daya terbesar, pengisian tercepat, dan masa pakai baterai terpanjang dalam lini REDLITHIUM™ - Perlindungan terbaik terhadap kondisi lokasi kerja, cuaca ekstrem, dan lingkungan berat - Pengisian daya hanya 45 menit dengan pengisi daya super MX FUEL™ - Pelacakan & keamanan alat ONE-KEY™ menawarkan jaringan pelacakan berbasis cloud gratis dan platform manajemen inventaris - ONE-KEY™ juga dilengkapi dengan fungsi penguncian jarak jauh - Masa pakai terpanjang dengan jumlah siklus pengisian ulang terbanyak dan performa konsisten selama umur baterai - Desain ventilasi yang diperbarui memungkinkan aliran udara maksimum dari pengisi daya yang mendukung sistem COOL-CYCLE™ - Kompatibel penuh dengan seluruh sistem MX FUEL™ - 5x pelindung karet di zona benturan untuk perlindungan maksimum dari jatuh dan benturan - Desain pegangan yang ditingkatkan memudahkan saat dibawaatribut:
- Batteries Included: 1
- Battery Type: Li-ion
- Capacity Battery (Ah): 8
- Charging Time with MXF C Charger (minute): 110 (with MXF C Charger); 65 (with MXF FC Charger); 45 (with MXF SC Charger)
- System: MX FUEL™
- MILWAUKEE Drum Cableatribut:
- Size (inchxft): 3/4x100
- Cable Type: Drum
- For use with: Milwaukee MX FUEL Sewer Drum Machine
- Material: Steel
- Drain Line Capacity I.D. (inch): 3/4
- Maximum Run (ft): 100
- Number of Pieces: 1
- MILWAUKEE Tower Lightatribut:
- Battery Platform: MX FUEL
- Charging Time: 90 (dengan MXF XC406)
- Collapsed Height (m): 1.11
- IP Protection Class: IP55
- Lumens AC: Maximum: 27000/ 14000/ 7000
- Lumens DC: Maximum: 20000/ 10000/ 5000
- Maximum Height (m): 3
- Runtime: 3/ 6/ 10 (dengan MXF XC406)
- MILWAUKEE Staple GunDeskripsi:These cordless staplers are powered by a compatible Milwaukee battery. Staple guns hold U-shaped fasteners to secure thin material to wood. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.atribut:
- Voltage (V): 12 DC
- Cordless Tool Kit Contents: (1) Bare Tool
- Battery Series: M12 Redlithium
- Overall Length (inch): 7 1/4
- Overall Width (inch): 2 1/2
- Series: M12
- Clinch Direction: None
- Features: Adjustable Belt Hook, Compact and Ergonomic Design
- Firing Mode: Combination
- For Staple Leg Length (inch): 1/4 to 9/16
- For Staple Type: Crowned
- For Staple Width (inch): 3/8
- Green Environmental Attribute: Product is Rechargeable
- Housing Material: Plastic
- Overall Height (inch): 7 1/4
- Power Source: Cordless
- Standards: UL Listed
- Staple Capacity: 89
- MILWAUKEE Sectional Cableatribut:
- Cable Type: Sectional
- For use with: Milwaukee MX FUEL Sewer Drum Machine
- Material: Steel
- Maximum Run (ft): 15
- Number of Pieces: 1
- MILWAUKEE Drain Cleaning CableDeskripsi:This drain cleaning cable is designed for use with drain cleaning machines, available separately.
- MILWAUKEE Power ToolDeskripsi:Power bases provide energy to cordless utility pumps without a generator and operate in confined spaces. Battery adapters connect batteries and pumps of different platforms.atribut:
- UNSPSC: 31160000
- MILWAUKEE Power Screed Bladeatribut:
- Blade Material: Magnesium
- Blade Shape: Double Triangle
- For use with: MX FUEL Vibratory Screed
- MILWAUKEE Cut Off Sawatribut:
- Arbor Size (mm): 20/25.4/27
- Battery Platform: MX FUEL
- Blade Diameter (mm): 350 (14inch)
- Cutting Depth (mm): 125
- Length (cm): 79
- Push Button Activation: Yes
- Rotation Speed (rpm): 5370
- Width (cm): 30.4
- MILWAUKEE Power Supplyatribut:
- Plug Type: Three-Prong
- Number of Ports: 2
- Battery Capacity Charged in 1-Hour (Ah): 3
- Charger Class: Rapid
- Inverter Output Voltage (V): 72 DC
- Charger Input Voltage (V): 120 AC
- Charging Port Voltage: MX FUEL
- Charging Time (minute): 90
- Charging Type: Sequential
- For Battery Chemistry: Li-Ion
- For Battery Series: MX FUEL
- Inverter Output Current (A): 4.5
- Inverter Peak Watts (W): 3600
- Inverter Rated Watts (W): 1800
- Wireless Tool Tracking: Yes
- Wireless Tracking System: One-Key
- MILWAUKEE Coring Drill with Standatribut:
- Core Drill Type: Handheld
- Coring Capacity in Concrete (inch): 6
- Column Height (inch): 36
- Column Diameter (inch): 2
- Base Length (inch): 18
- Application: Core Drilling 6 in Holes in Reinforced Concrete
- Base Width (inch): 9.25
- Battery Capacity (AH): 6
- Battery Model Number: MXFXC406
- Battery Series: MX FUEL REDLITHIUM
- Charger Model Number: 55JL74
- Cordless Tool Kit Contents: Hard Case with Wheels; 5/8inch-11 Bit Adapter; MX FUEL Charger; Compact Core Drill Stand; Trigger Lock; (1) MX FUEL REDLITHIUM(TM) CP203 Battery Pack; (1) MX FUEL REDLITHIUM(TM) XC406 Battery Pack; Quick Connect
- Maximum Spindle Speed (rpm): 1550
- Number of Batteries Included: 3
- Power Source: Cordless
- Speed Setting: Variable Speed
- Spindle Decimal Equivalent Screw Size (inch): 1.25
- Spindle Screw Size (inch): 1.25
- Spindle Thread Size (inch): 1 1/4 7
- AND Moisture AnalyzerDeskripsi:- 400W straight halogen lamp heating system with SRA filter and SHS weighing technology. - Measurement unit: Wet base/Dry base/Dry content/Ratio/Weight. - Sample pan size : Diameter 85mm.atribut:
- Pan Size Diameter (mm): 85
- MILWAUKEE Core Drill and Diamond Core Bitsatribut:
- Core Drill Type: Handheld
- Coring Capacity in Concrete (inch): 6
- Column Height (inch): 36
- Angle-to-Surface (°): 360
- Column Diameter (inch): 2
- Base Length (inch): 18
- Application: Core Drilling 6 in Holes in Reinforced Concrete
- Base Width (inch): 9.25
- Battery Capacity (AH): 3.0
- Battery Model Number: XC406
- Battery Series: MX FUEL REDLITHIUM
- Charger Model Number: MFXC
- Maximum Spindle Speed (rpm): 1550
- Number of Batteries Included: 2
- Power Source: Cordless
- Speed Setting: Variable Speed
- Spindle Decimal Equivalent Screw Size (inch): 1.25
- Spindle Screw Size (inch): 1.25
- Spindle Thread Size (inch): 1 1/4 7
- TRUSCO Thickness Gauge (General)atribut:
- Purpose of Use: For crevice measurement.
- Aivolt Light Toweratribut:
- Category: Tripod Light
- Lamp Type: 360 Rotation Lamp
- Light (lm): 5000-27000
- Voltage (V/Ah): 18/6
- Wheel Type: Wheeld Platform
- Stihl Chain SawDeskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
Daftar Harga Milwaukee Mx Fuel Terbaru February 2026
| MILWAUKEE Battery Pack | Rp859.900 |
| MILWAUKEE Cable for Drain Cleaning | Rp939.900 |
| MILWAUKEE Redlithium Battery Pack | Rp35.999.900 |
| MILWAUKEE Drum Cable | Rp15.999.900 |
| MILWAUKEE Battery Charger | Rp1.199.900 |
| MILWAUKEE Tower Light | Rp169.999.900 |
| MILWAUKEE Staple Gun | Rp1.199.900 |
| MILWAUKEE Sectional Cable | Rp2.699.900 |
| MILWAUKEE Drain Cleaning Cable | Rp979.900 |
| MILWAUKEE Power Tool | Rp34.999.900 |
Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)



































































































































































/P101000756-1.jpg)